18 in. 17 ga Threaded Extension Tube in Unfinished
18 in. 17 ga Threaded Extension Tube in Unfinished
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 960-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- 17-gauge
- Great for when extension tube length required is unknown
- Threaded on both ends
- Unfinished
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Connection Type:
- Threaded
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Gauge (metal):
- 17
- IAPMO Listed:
- No
- Length:
- 18
- Material:
- Brass
- Product Type:
- Extension Tube
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 041193800176