18 in. Slip-Joint Waste Arm in Unfinished
18 in. Slip-Joint Waste Arm in Unfinished
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Brass construction
- Designed for use with a center or end outlet kitchen sink drain
- Slip joint connection connects to tailpiece
- Options include various lengths, brass or zinc nuts, and chrome or rough brass finish
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Connection Type:
- Slip-Joint
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- IAPMO Listed:
- No
- Length:
- 18 in
- Material:
- Brass
- Product Type:
- Waste Arm
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 041193800275