This product requires certification to purchase.

2 in. 20 ga Slip-Joint Coupling in Chrome

Dearborn

2 in. 20 ga Slip-Joint Coupling in Chrome

  • Fast #
  • Part #DEA793C1
  • Item #9162
  • Manufacturer Part #793C-1
3.1 out of 5 Customer Rating
Brand image
Dearborn

2 in. 20 ga Slip-Joint Coupling in Chrome

  • Fast #
  • Part #DEA793C1
  • Item #9162
  • Manufacturer Part #793C-1
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 4720
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 20 Gauge Brass
  • 52 in. blade span; includes blades; fitters & glass
  • Reversible washed walnut birch/rosewood
  • Chrome plated
  • Extends and completes a plumbing drain installation
  • Compatible with copper plumbing
  • Belled-end slip joint connections
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Connection Type:
Slip-Joint
Gauge (metal):
20
IAPMO Listed:
No
Length:
2
Material:
Brass
Product Type:
Coupling
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
UPC:
041193011794