This product requires certification to purchase.

2 in. Brass Closet Spud

Dearborn

2 in. Brass Closet Spud

  • Fast #
  • Part #DEA4025
  • Item #666985
  • Manufacturer Part #4025
4.9 out of 5 Customer Rating
Brand image
Dearborn

2 in. Brass Closet Spud

  • Fast #
  • Part #DEA4025
  • Item #666985
  • Manufacturer Part #4025
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 2400
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Creates water-tight seal between toilet tank and bowl
  • Prevents leaks through compression when spud gasket nut is tightened
  • Dearborn® spud washers are manufactured in a variety of sizes for residential and commercial toilet bowl water sealing
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial, Residential, Toilet Bowls
Depth:
3-1/2 in
Diameter:
2 in
Height:
2 in
Material:
Brass
Product Type:
Closet Spud
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
UL Listed:
No
UPC:
041193052971
WaterSense Labeled:
No
Width:
2 in