20 in. 20 ga Slip-Joint Waste Arm in Chrome
20 in. 20 ga Slip-Joint Waste Arm in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 720-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dearborn® 1-1/2 in. waste arm with slip joint connection are manufactured in 17, 20 or budget gauge brass for use with a center or end-outlet kitchen sink drain
- Equipped with a special 30 ft. inflation hose, read-back line and gauge
- A repair kit is available to fix small tears and punctures
- Brass construction with a chrome plated finish
- Designed for use with a center or end-outlet kitchen sink drain
- Slip joint x slip joint connection
- Maximum working pressure of up to 10 psi
- Options include Brass Nut and various lengths for use with Center or End Outlet Waste Assembly
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Slip-Joint
- Gauge (metal):
- 20 ga
- IAPMO Listed:
- No
- Length:
- 20 in
- Material:
- Brass
- Product Type:
- Waste Arm
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 041193109859