20 in. Slip-Joint Waste Arm in White
20 in. Slip-Joint Waste Arm in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 1000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in white or black polypropylene
- Includes 1 slip joint nut and 1 washer
Documents
Specifications
- ASTM:
- ASTM F-409
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Slip-Joint
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 20
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Waste Arm
- UPC:
- 041193057037