21 in. Slip-Joint End Outlet Waste in White
21 in. Slip-Joint End Outlet Waste in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 400-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dearborn® Plastic End Outlet Waste are designed for use with kitchen sinks.
Documents
Specifications
- ASTM:
- ASTM F-409
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2
- IAPMO Listed:
- Yes
- Length:
- 21
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- End Outlet Waste
- UPC:
- 041193104137