23 in. 17 ga Flanged Waste Arm in Chrome
23 in. 17 ga Flanged Waste Arm in Chrome
Product Details
Product Details
- Dearborn® 1-1/2 in. tubular waste arms with Hi-Line connection are manufactured with 17, 20 or budget gauge brass for use in tubular drain applications
- Equipped with a special 30 ft. inflation hose, read-back line and gauge
- A repair kit is available to fix small tears and punctures
- Brass construction with a chrome plated finish
- Designed for use with a center or end-outlet kitchen sink drain
- Hi-Line direct connection
- Maximum working pressure of 10 psi
- Options include various lengths for use with Center or End Outlet Waste Assembly
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Flanged
- Gauge (metal):
- 17
- IAPMO Listed:
- No
- Length:
- 23
- Material:
- Brass
- Product Type:
- Waste Arm
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 041193109996