3/4 in. Brass Urinal Spud in Bronze
3/4 in. Brass Urinal Spud in Bronze
Package Quantity Info:
Each: 1 Case: 6 Pallet: 2000-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Dearborn® spud washers are manufactured in a variety of sizes for residential and commercial toilet bowl water sealing
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential, Toilet Bowls, Urinals
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Diameter:
- 1
- Height:
- 1
- Material:
- Brass
- Product Type:
- Urinal Spud
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 041193113955
- WaterSense Labeled:
- No
- Width:
- 3/4