3/4 in. Steel Escutcheon in Chrome
3/4 in. Steel Escutcheon in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 12000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heavy Gauge
- Includes both socket and female NPT thread end connections
- FKM o-ring
- True union design
- Maximum service temperature 210° F
- Valve pressure rating 150 psi at 73°F water non-shock
- Steel construction
- Chrome finish
- Easy installation
- For 3/4 in. tube
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Threaded
- Escutcheon Connection Type:
- CTS
- Fits Pipe Size:
- 3/4 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 041193119964
- Width:
- 2-7/8 in