This product requires certification to purchase.

3-1/2 in. Brass Basket Strainer

Dearborn

3-1/2 in. Brass Basket Strainer

  • Fast #
  • Part #DEA16T
  • Item #785661
  • Manufacturer Part #16T
3.2 out of 5 Customer Rating
Brand image
Dearborn

3-1/2 in. Brass Basket Strainer

  • Fast #
  • Part #DEA16T
  • Item #785661
  • Manufacturer Part #16T
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 720
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Heavy locknut
  • Includes 4 in. tailpiece
  • A repair kit is available to fix small tears and punctures
  • Ideal for a commercial, 4 in. sink drain
  • Extra thick washer
  • Extra wide locknut
  • Heavy-duty stainless steel strainer body and basket
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Drain Diameter:
3-11/50 in
End Connection 1:
NPSM
End Connections:
NPSM
Height:
4 in
IAPMO Listed:
No
Material:
Brass
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Strainer Size:
3-1/2 in
UPC:
041193110145