3-1/2 in. EZ-Mount Basket Strainer with Brass Nut
3-1/2 in. EZ-Mount Basket Strainer with Brass Nut
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 1200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dearborn® DB1000 Locking Cup Sink Basket Strainer is an economical duo strainer with all stainless steel construction designed to fit sinks with a 3-1/2” to 4”opening.
Documents
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 3-1/2 in
- Material:
- Brass
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Strainer Size:
- 4-1/3 in
- UPC:
- 041193014948