This product requires certification to purchase.

3-1/2 in. Stainless Steel Basket Strainer

Dearborn

3-1/2 in. Stainless Steel Basket Strainer

  • Fast #
  • Part #DEA14
  • Item #59576
  • Manufacturer Part #14
5 out of 5 Customer Rating
Brand image
Dearborn

3-1/2 in. Stainless Steel Basket Strainer

  • Fast #
  • Part #DEA14
  • Item #59576
  • Manufacturer Part #14
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 864
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Shallow Locking Cup Sink Basket Strainer is ideal for use on deep cast iron sinks
  • Body is made from chrome-plated stainless steel
  • Stainless steel basket contains stainless steel stick post
  • Locking cup included
  • Neoprene rubber stopper
  • 2-3/4" length
  • For warranty product details, refer to the Oatey Limited Warranty document
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Drain Diameter:
1-1/2 in
End Connection 1:
NPSM
End Connections:
NPSM
Height:
3-3/4 in
Material:
Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Strainer Size:
3-1/2 in
Tailpiece Included:
No
UPC:
041193006110