3-1/2 in. Stainless Steel Basket Strainer
3-1/2 in. Stainless Steel Basket Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 864-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Threaded Brass body and stainless steel basket
- Fits sinks with 3-½” to 4” opening
- Heavy brass lock nut
- Chrome plated
- Neoprene rubber stopper
- 3-3/4" length
- For warranty product details, refer to the Oatey Limited Warranty document
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 3 in
- IAPMO Listed:
- No
- Material:
- Brass, Stainless Steel
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Strainer Size:
- 4-1/3 in
- UPC:
- 041193050816