This product requires certification to purchase.

3-1/2 in. Stainless Steel Basket Strainer

Dearborn

3-1/2 in. Stainless Steel Basket Strainer

  • Fast #
  • Part #DEA17T
  • Item #785694
  • Manufacturer Part #17T
3.8 out of 5 Customer Rating
Brand image
Dearborn

3-1/2 in. Stainless Steel Basket Strainer

  • Fast #
  • Part #DEA17T
  • Item #785694
  • Manufacturer Part #17T
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 720
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Ideal for a commercial, 4 in. sink drain
  • Extra thick washer
  • Extra wide locknut
  • Heavy-duty stainless steel strainer body and basket
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Drain Diameter:
3-11/50 in
End Connection 1:
NPSM
End Connections:
NPSM
Material:
Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Strainer Size:
3-1/2 in
UPC:
041193110275