This product requires certification to purchase.

3-1/2 in. Steel Escutcheon in Chrome

Dearborn

3-1/2 in. Steel Escutcheon in Chrome

  • Fast #
  • Part #DEA5359H
  • Item #105272
  • Manufacturer Part #5359H
5 out of 5 Customer Rating
Brand image
Dearborn

3-1/2 in. Steel Escutcheon in Chrome

  • Fast #
  • Part #DEA5359H
  • Item #105272
  • Manufacturer Part #5359H
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 120
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Dearborn® floor and ceiling plates for iron pipe size tube are manufactured to fit various sizes of iron pipe size tube options include standard or heavy gauge metal
  • Steel construction
  • Chrome finish
  • Fits 2" tubing
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Connection Type:
IPS
FM Approved:
No
Fits Pipe Size:
3-1/2 in
GSA Approved:
No
Hardware Included:
No
IAPMO Listed:
No
Material:
Steel
NSF Certified:
No
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
UL Listed:
No
UPC:
041193120311