3-3/4 in. Stainless Steel Basket Strainer with Tailpiece
3-3/4 in. Stainless Steel Basket Strainer with Tailpiece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 768Product Details
Product Details
- Deep Locking Cup Sink Basket Strainer is ideal for use on deep cast iron sinks
- Body is made from chrome-plated stainless steel
- Basket contains stainless steel stick post
- Locking cup included
- Neoprene rubber stopper
- Includes 4" Chrome Plated Tailpiece
- 3-3/4" length
- For warranty product details, refer to the Oatey Limited Warranty document
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Height:
- 4
- IAPMO Listed:
- No
- Material:
- Chrome Plated, Stainless Steel
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Strainer Size:
- 4-1/3
- UPC:
- 041193056023