3-3/4 in. Stainless Steel Basket Strainer
3-3/4 in. Stainless Steel Basket Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 720-
Pick Up Not AvailableNot available in CA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in CA
Product Details
Product Details
- Dearborn® 18 deep locking cup sink basket strainer features a stainless steel body and basket and is ideal for use on deep cast iron sinks
- Equipped with a special 30 ft. inflation hose, read-back line and gauge
- A repair kit is available to fix small tears and punctures
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Diameter:
- 3-11/50
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Height:
- 2-3/4
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Strainer Size:
- 3-3/4
- UPC:
- 041193011596