39 in. Grab Bar in Satin
39 in. Grab Bar in Satin
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 180-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Government, Hospitals, Hotels, Residential
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Diameter:
- 1-1/4 in
- Gauge (metal):
- 18 ga
- Length:
- 39 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Projection:
- 1-3/4 in
- UPC:
- 041193013637