This product requires certification to purchase.

4-1/3 in Stainless Steel and Rubber Basket Strainer

Dearborn

4-1/3 in Stainless Steel and Rubber Basket Strainer

  • Fast #
  • Part #DEA14T
  • Item #785612
  • Manufacturer Part #14T
5 out of 5 Customer Rating
Brand image
Dearborn

4-1/3 in Stainless Steel and Rubber Basket Strainer

  • Fast #
  • Part #DEA14T
  • Item #785612
  • Manufacturer Part #14T
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 720
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Dearborn® 18 Deep Locking Cup Sink Basket Strainer features a stainless steel body and basket and is ideal for use on deep cast iron sinks.
  • Equipped with a special 30' inflation hose, read-back line and gauge
  • A repair kit is available to fix small tears and punctures
  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Height:
4 in
Material:
Stainless Steel
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Strainer Size:
4-1/3 in
Type:
Tailpiece
UPC:
041193102140