5/8 in. Metal Shallow Box Escutcheon in Chrome
5/8 in. Metal Shallow Box Escutcheon in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 60000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dearborn® Low Pattern Chrome Plated Flanges are designed in a variety of sizes to cover holes caused by pipe penetrations.
- Equipped with a special 30' inflation hose, read-back line and gauge
- A repair kit is available to fix small tears and punctures
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Shallow Box
- Fits Pipe Size:
- 5/8 in
- GSA Approved:
- No
- Height:
- 1/4
- IAPMO Listed:
- No
- Material:
- Metal
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 041193102058
- Width:
- 3