6 in. 17 ga Flanged Strainer Tailpiece in Chrome
6 in. 17 ga Flanged Strainer Tailpiece in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 2380-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Dearborn® flanged strainer tailpieces are manufactured in various tube lengths of 17, 20 or budget gauge brass with options that include unfinished brass, flanged on one or both ends
- Chrome-plated finish provides a clean look under cabinets
- Tubular flanged design
- 100° F maximum working temperature
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Flanged
- Gauge (metal):
- 17
- IAPMO Listed:
- No
- Length:
- 6
- Material:
- Brass
- Product Type:
- Flanged Strainer Tailpiece
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 041193055446