This product requires certification to purchase.

6 in. 17 ga Slip-Joint Extension Tube and Nut in Polished Chrome

Dearborn

6 in. 17 ga Slip-Joint Extension Tube and Nut in Polished Chrome

  • Fast #
  • Part #DEA79017BN1
  • Item #785682
  • Manufacturer Part #79017BN1
3.5 out of 5 Customer Rating
Brand image
Dearborn

6 in. 17 ga Slip-Joint Extension Tube and Nut in Polished Chrome

  • Fast #
  • Part #DEA79017BN1
  • Item #785682
  • Manufacturer Part #79017BN1
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 2380
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Made of chrome-plated brass
  • Extends and completes a plumbing drain installation
  • Slip joint nut and washers offer fast and secure connection
  • Easy to install
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connection Type:
Slip-Joint
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Gauge (metal):
17 ga
IAPMO Listed:
No
Length:
6 in
Material:
Brass
Product Type:
Extension Tube, Nut
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
UPC:
041193125620