6 in. 20 ga Closet Flush Elbow in Chrome
6 in. 20 ga Closet Flush Elbow in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 400-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dearborn® tubular closet flush elbows are manufactured of 20 gauge brass for use in tubular drain applications
- Equipped with a special 30 ft. inflation hose, read-back line and gauge
- A repair kit is available to fix small tears and punctures
- Options include brass nuts
- Chrome finish
- Includes 2 nuts and 2 rubber washers
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 2
- Gauge (metal):
- 20
- Length:
- 6
- Material:
- Brass
- Product Type:
- Closet Flush Elbow
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 041193049827