6 in. 20 ga Flanged Strainer Tailpiece in Unfinished
6 in. 20 ga Flanged Strainer Tailpiece in Unfinished
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 3600-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- 20-gauge
- Hi-Line (flanged) connection connects directly to sink strainer
- Unfinished
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Connection Type:
- Flanged
- Diameter:
- 1-1/2
- Gauge (metal):
- 20
- IAPMO Listed:
- No
- Length:
- 6
- Material:
- Brass
- Product Type:
- Strainer Tailpiece
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 041193800206