This product requires certification to purchase.

6 in. 20 ga Slip-Joint Extension Tube in Polished Chrome

Dearborn

6 in. 20 ga Slip-Joint Extension Tube in Polished Chrome

  • Fast #
  • Part #DEA790201
  • Item #187111
  • Manufacturer Part #790-20-1
4.8 out of 5 Customer Rating
Brand image
Dearborn

6 in. 20 ga Slip-Joint Extension Tube in Polished Chrome

  • Fast #
  • Part #DEA790201
  • Item #187111
  • Manufacturer Part #790-20-1
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 2380
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Dearborn® extension tubes with slip joint connections are designed for use in tubular drain applications. They are available in 17, 20 or budget gauge brass.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connection Type:
Slip-Joint
Diameter:
1-1/4
Gauge (metal):
20
Length:
6
Material:
Brass
Product Type:
Extension Tube
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
UPC:
041193125637