6 in. 20 ga Threaded Extension Tube in Chrome Plated
6 in. 20 ga Threaded Extension Tube in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 2380-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brass construction with a chrome plated finish
- Maximum working pressure of 15 psi
- Extends the waste connection from your lavatory sink to the drain connection
- Threaded on both ends for quick installation
- Options include Unfinished brass and various tube lengths
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connection Type:
- Threaded
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Gauge (metal):
- 20
- IAPMO Listed:
- No
- Length:
- 6
- Material:
- Brass
- Product Type:
- Extension Tube
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 041193071293