This product requires certification to purchase.

6 in. Flanged Strainer Tailpiece in White

Dearborn

6 in. Flanged Strainer Tailpiece in White

  • Fast #
  • Part #DEAP9800
  • Item #63585
  • Manufacturer Part #P9800
3.8 out of 5 Customer Rating
Brand image
Dearborn

6 in. Flanged Strainer Tailpiece in White

  • Fast #
  • Part #DEAP9800
  • Item #63585
  • Manufacturer Part #P9800
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 2000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Dearborn® Plastic flanged strainer tailpieces are available in various lengths for use in tubular drain applications
  • Flanged on one end for connection to a sink strainer
  • Universal design
  • Made of white or black durable polypropylene plastic
  • IAPMO listed
  • Meets ASTM F-409
  • Available in 4-in, 6-in, 8-in, 12-in lengths
  • For warranty product details, refer to the Oatey limited warranty document
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-409
Color Finish Category:
Whites
Color Finish Name:
White
Connection Type:
Flanged
IAPMO Listed:
Yes
Length:
6
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Flanged Strainer Tailpiece
UPC:
041193057297