6 in. Slip-Joint Extension Tube in Black
6 in. Slip-Joint Extension Tube in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 1200-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Designed for connection between sink drain and P-Trap
- 1.5-in. Slip joint inlet on one end
- 6-in, 8-in, 12-in, 16-in lengths available
- Available in white or black polypropylene plastic
- Blue TPE washers for superior sealing and durability
- Meets ASTM F 409
- IAPMO listed
- Includes 1 slip joint washer, 1 washer, and 1 reducing washers
- For warranty product details, refer to the Oatey Limited Warranty document
Documents
Specifications
- ASTM:
- ASTM F-409
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2
- IAPMO Listed:
- Yes
- Length:
- 6
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Extension Tube
- UPC:
- 041193100689