This product requires certification to purchase.

6 in. Slip-Joint Extension Tube in Polished Chrome

Dearborn

6 in. Slip-Joint Extension Tube in Polished Chrome

  • Fast #
  • Part #DEA7921
  • Item #56182
  • Manufacturer Part #792-1
4.3 out of 5 Customer Rating
Brand image
Dearborn

6 in. Slip-Joint Extension Tube in Polished Chrome

  • Fast #
  • Part #DEA7921
  • Item #56182
  • Manufacturer Part #792-1
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 2380
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Extension tube with slip joint
  • 1 - 1/2" x 6" in size
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connection Type:
Slip-Joint
Diameter:
1-1/2 in
Length:
6 in
Material:
Brass
Product Type:
Extension Tube
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
UPC:
041193005786