7 in. 20 ga Waste Arm in Chrome
7 in. 20 ga Waste Arm in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 2080-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dearborn® 1-1/2" tubular waste arms with hi-line connection are manufactured with 17, 20 or budget gauge brass for use in tubular drain applications
- Equipped with a special 30' inflation hose, read-back line and gauge
- A repair kit is available to fix small tears and punctures
- Brass construction with a chrome plated finish
- Designed for use with a center outlet kitchen sink drain
- Hi-Line direct connection
- Maximum working pressure of 10 psi
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Gauge (metal):
- 20
- IAPMO Listed:
- No
- Length:
- 7
- Material:
- Brass
- Product Type:
- Waste Arm
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 041193109910