7 in. 22 ga Slip-Joint Waste Arm in Chrome
7 in. 22 ga Slip-Joint Waste Arm in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 1530-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Budget gauge brass
- Includes both socket and female NPT thread end connections
- EPDM O-rings
- True union design
- Maximum service temperature 210°F
- Valve pressure rating 150 psi at 73°F water non-shock
- Brass construction with a chrome plated finish
- Designed for use with a center or end-outlet kitchen sink drain
- Slip joint x slip joint connection
- Maximum working pressure of up to 10 psi
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Slip-Joint
- Gauge (metal):
- 22 ga
- Length:
- 7 in
- Material:
- Brass
- Product Type:
- Waste Arm
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 041193051806