This product requires certification to purchase.

8 in. 17 ga Slip-Joint Extension Tube and Nut in Chrome

Dearborn

8 in. 17 ga Slip-Joint Extension Tube and Nut in Chrome

  • Fast #
  • Part #DEA792A17BN1
  • Item #785468
  • Manufacturer Part #792A-17BN-1
5 out of 5 Customer Rating
Brand image
Dearborn

8 in. 17 ga Slip-Joint Extension Tube and Nut in Chrome

  • Fast #
  • Part #DEA792A17BN1
  • Item #785468
  • Manufacturer Part #792A-17BN-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 2320
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Made of chrome-plated brass
  • Extends and completes a plumbing drain installation
  • Slip joint nut and washers offer fast and secure connection
  • Easy to install
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Connection Type:
Slip-Joint
Gauge (metal):
17
IAPMO Listed:
No
Length:
8
Material:
Brass
Product Type:
Extension Tube, Nut
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
UPC:
041193125781