This product requires certification to purchase.

8 in. 17 ga Slip-Joint Extension Tube in Polished Chrome

Dearborn

8 in. 17 ga Slip-Joint Extension Tube in Polished Chrome

  • Fast #
  • Part #DEA792A171
  • Item #187119
  • Manufacturer Part #792A-17-1
3.6 out of 5 Customer Rating
Brand image
Dearborn

8 in. 17 ga Slip-Joint Extension Tube in Polished Chrome

  • Fast #
  • Part #DEA792A171
  • Item #187119
  • Manufacturer Part #792A-17-1
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 2320
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Made of chrome-plated brass
  • Extends and completes a plumbing drain installation
  • Slip joint nut and washers offer fast and secure connection
  • Easy to install
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connection Type:
Slip-Joint
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Gauge (metal):
17 ga
IAPMO Listed:
No
Length:
8 in
Material:
Brass, Zinc
Product Type:
Extension Tube
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
UPC:
041193055224