8 in. 20 ga Clamp Branch Tailpiece in Polished Chrome
8 in. 20 ga Clamp Branch Tailpiece in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 480-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Includes brass nuts
Documents
Specifications
- Branch Size:
- 7/8
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connection Type:
- Clamp
- Diameter:
- 1-1/2
- Gauge (metal):
- 20
- Length:
- 8
- Material:
- Brass
- Product Type:
- Branch Tailpiece
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 041193090324