This product requires certification to purchase.

8 in. 20 ga Flanged Flanged Strainer Tailpiece in Polished Chrome

Dearborn

8 in. 20 ga Flanged Flanged Strainer Tailpiece in Polished Chrome

  • Fast #
  • Part #DEA801-1
  • Item #56110
  • Manufacturer Part #801-1
4.4 out of 5 Customer Rating
Brand image
Dearborn

8 in. 20 ga Flanged Flanged Strainer Tailpiece in Polished Chrome

  • Fast #
  • Part #DEA801-1
  • Item #56110
  • Manufacturer Part #801-1
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 2320
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dearborn® Flanged Strainer Tailpieces are manufactured in various tube lengths of 17, 20 or budget gauge brass with options that include unfinished brass, flanged on one or both ends.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connection Type:
Flanged
Diameter:
1-1/2 in
Gauge (metal):
20 ga
Length:
8 in
Material:
Brass
Product Type:
Flanged Strainer Tailpiece
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
UPC:
041193005748