This product requires certification to purchase.

8 in. 20 ga Flanged Strainer Tailpiece in Unfinished

Dearborn

8 in. 20 ga Flanged Strainer Tailpiece in Unfinished

  • Fast #
  • Part #DEA801203
  • Item #785496
  • Manufacturer Part #801-20-3
3.8 out of 5 Customer Rating
Brand image
Dearborn

8 in. 20 ga Flanged Strainer Tailpiece in Unfinished

  • Fast #
  • Part #DEA801203
  • Item #785496
  • Manufacturer Part #801-20-3
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 2320
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Chrome-plated finish provides a clean look under cabinets
  • Tubular flanged design
  • 100 degrees Fahrenheit maximum working temperature
  • Requires Certification

Documents


Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Unfinished
Connection Type:
Flanged
Diameter:
1-1/2 in
Gauge (metal):
20 ga
IAPMO Listed:
No
Length:
8 in
Material:
Brass
Product Type:
Strainer Tailpiece
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
UPC:
041193126207