This product requires certification to purchase.

8 in. 20 ga Slip-Joint Branch Tailpiece and Nut in Chrome

Dearborn

8 in. 20 ga Slip-Joint Branch Tailpiece and Nut in Chrome

  • Fast #
  • Part #DEA814ETBN1
  • Item #785218
  • Manufacturer Part #814ETBN-1
5 out of 5 Customer Rating
Brand image
Dearborn

8 in. 20 ga Slip-Joint Branch Tailpiece and Nut in Chrome

  • Fast #
  • Part #DEA814ETBN1
  • Item #785218
  • Manufacturer Part #814ETBN-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 480
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Dearborn® 1-1/4 in. brass tubular branch tailpieces with hose & clamp or slip joint connection are manufactured with budget gauge brass for durability in tubular drain applications
  • Chrome or rough brass finish
  • 1/2 in. nominal sweat branch
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Connection Type:
Slip-Joint
End Connection 1:
Clamp
End Connection 2:
Slip
End Connections:
Clamp x Slip
Gauge (metal):
20
Length:
8
Material:
Brass
Product Type:
Branch Tailpiece, Nut
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
UPC:
041193126528