8 in. 20 ga Slip-Joint Branch Tailpiece in Chrome
8 in. 20 ga Slip-Joint Branch Tailpiece in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 480-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Chrome or Rough Brass finish
- 1/2 in nominal sweat branch
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/4
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Gauge (metal):
- 20
- IAPMO Listed:
- No
- Length:
- 8
- Material:
- Brass
- Product Type:
- Branch Tailpiece
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 041193090331