This product requires certification to purchase.

8 in. 20 ga Slip-Joint Extension Tube in Polished Chrome

Dearborn

8 in. 20 ga Slip-Joint Extension Tube in Polished Chrome

  • Fast #
  • Part #DEA790A201
  • Item #187113
  • Manufacturer Part #790A-20-1
4 out of 5 Customer Rating
Brand image
Dearborn

8 in. 20 ga Slip-Joint Extension Tube in Polished Chrome

  • Fast #
  • Part #DEA790A201
  • Item #187113
  • Manufacturer Part #790A-20-1
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 2380
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made of chrome-plated brass
  • Extends and completes a plumbing drain installation
  • Slip joint nut and washers offer fast and secure connection
  • Easy to install
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connection Type:
Slip-Joint
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Gauge (metal):
20 ga
IAPMO Listed:
No
Length:
8 in
Material:
Brass, Zinc
Product Type:
Extension Tube
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
UPC:
041193125651