8 in. Flanged Branch Tailpiece in Black
8 in. Flanged Branch Tailpiece in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 450-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in white or black polypropylene plastic
- Options include 1/2 in or 3/4 in branch and True Blue premium washer for superior sealing
- Compatible with soft plastic pipe
- Slip joint nut and washer for connection
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Connection Type:
- Flanged
- Diameter:
- 1-1/2
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- No
- Length:
- 8
- Material:
- Plastic
- Material Type:
- PVC, Polypropylene
- Product Type:
- Branch Tailpiece
- UPC:
- 041193100016