8 in. Flanged Strainer Tailpiece in Black
8 in. Flanged Strainer Tailpiece in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 1200-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Dearborn® Plastic Flanged Strainer Tailpieces are available in various lengths for use in tubular drain applications.
Documents
Specifications
- ASTM:
- ASTM F-409
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Connection Type:
- Flanged
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 8
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Flanged Strainer Tailpiece
- UPC:
- 041193100726