This product requires certification to purchase.

8 in. Slip-Joint Branch Tailpiece in White

Dearborn

8 in. Slip-Joint Branch Tailpiece in White

  • Fast #
  • Part #DEAPP9819
  • Item #100840
  • Manufacturer Part #PP9819
4.2 out of 5 Customer Rating
Brand image
Dearborn

8 in. Slip-Joint Branch Tailpiece in White

  • Fast #
  • Part #DEAPP9819
  • Item #100840
  • Manufacturer Part #PP9819
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 900
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 3/4" Branch
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-409
Branch Size:
3/4 in
Color Finish Category:
Whites
Color Finish Name:
White
Connection Type:
Slip-Joint
Diameter:
1-1/2 in
IAPMO Listed:
Yes
Length:
8 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Branch Tailpiece
UPC:
041193058508