This product requires certification to purchase.

8 in. Slip-Joint Extension Tube in Polished Chrome

Dearborn

8 in. Slip-Joint Extension Tube in Polished Chrome

  • Fast #
  • Part #DEA792A1
  • Item #56093
  • Manufacturer Part #792A-1
5 out of 5 Customer Rating
Brand image
Dearborn

8 in. Slip-Joint Extension Tube in Polished Chrome

  • Fast #
  • Part #DEA792A1
  • Item #56093
  • Manufacturer Part #792A-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 2320
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • Dearborn® extension tubes with slip joint connections are designed for use in tubular drain applications. They are available in 17, 20 or budget gauge brass.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connection Type:
Slip-Joint
Diameter:
1-1/2
Length:
8
Material:
Brass
Product Type:
Extension Tube
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
UPC:
041193050236