This product requires certification to purchase.

8 in. Slip-Joint Extension Tube in White

Dearborn

8 in. Slip-Joint Extension Tube in White

  • Fast #
  • Part #DEAP9792A
  • Item #58752
  • Manufacturer Part #P9792A
3.8 out of 5 Customer Rating
Brand image
Dearborn

8 in. Slip-Joint Extension Tube in White

  • Fast #
  • Part #DEAP9792A
  • Item #58752
  • Manufacturer Part #P9792A
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • 1-1/2-in. slip joint inlet on one end
  • 6-in, 8-in, 12-in lengths available
  • Available in white or black polypropylene plastic
  • Blue TPE washers prevents drying out and cracking, providing superior sealing and durability
  • Washer enables secure seal with hand tightening
  • Meets ASTM F-409
  • IAPMO listed
  • Includes 1 slip joint nut, 1 washer, and 1 reducing washers
  • For warranty product details, refer to the Oatey limited warranty document
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-409
Color Finish Category:
Whites
Color Finish Name:
White
Connection Type:
Slip-Joint
IAPMO Listed:
Yes
Length:
8
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Extension Tube
UPC:
041193057242