8 in. Slip-Joint Tailpiece in Black
8 in. Slip-Joint Tailpiece in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 900-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 3/4" Branch
Documents
Specifications
- ASTM:
- ASTM F-409
- Branch Size:
- 3/4 in
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Connection Type:
- Slip-Joint
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip x Slip
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 8 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Branch Tailpiece
- UPC:
- 041193058485