This product requires certification to purchase.

8 in. Slip-Joint Tailpiece in White

Dearborn

8 in. Slip-Joint Tailpiece in White

  • Fast #
  • Part #DEAPP9816
  • Item #60802
  • Manufacturer Part #PP9816
4.7 out of 5 Customer Rating
Brand image
Dearborn

8 in. Slip-Joint Tailpiece in White

  • Fast #
  • Part #DEAPP9816
  • Item #60802
  • Manufacturer Part #PP9816
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 900
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1/2" Branch
  • Available in white or black polypropylene plastic
  • Options include 1/2” or 3/4” Branch and True Blue Premium Washer for superior sealing
  • Compatible with soft plastic pipe
  • Slip joint nut and washer for connection
  • Requires Certification
Dimensions & Measurements
Branch Size
1/2 in
Diameter
1-1/2 in
End Connection 1
Slip
End Connection 2
Slip
End Connections
Slip
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in
Length
8 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Connection Type
Slip-Joint
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
ASTM
ASTM F-409
IAPMO Listed
Yes
Product Type
Branch Tailpiece
UPC
041193103789