8 in. Slip-Joint x Flanged Branch Tailpiece in Black
8 in. Slip-Joint x Flanged Branch Tailpiece in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 900-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dearborn® Plastic tubular branch tailpiece with slip joint top is designed to connect a dishwasher to a plumbing drainage system
- Available in white or black polypropylene plastic
- Options include 1/2 in. or 3/4 in. branch and True Blue premium washer for superior sealing
- Compatible with soft plastic pipe
- Slip joint nut and washer for connection
Documents
Specifications
- ASTM:
- ASTM F-409
- Branch Size:
- 3/4 in
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Connection Type:
- Slip-Joint
- IAPMO Listed:
- Yes
- Length:
- 8 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Branch Tailpiece
- UPC:
- 041193100023