This product requires certification to purchase.

8 in. Solvent Weld Extension Tube in White

Dearborn

8 in. Solvent Weld Extension Tube in White

  • Fast #
  • Part #DEAP9786A
  • Item #63586
  • Manufacturer Part #P9786A
4.9 out of 5 Customer Rating
Brand image
Dearborn

8 in. Solvent Weld Extension Tube in White

  • Fast #
  • Part #DEAP9786A
  • Item #63586
  • Manufacturer Part #P9786A
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 2500
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • PVC construction for durability
  • Tubular extension tube with solvent weld joint
  • Available in PVC or ABS
  • Easy to install
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1-1/2 in
Length
8 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Connection Type
Solvent Weld
Material
Plastic
Material Type
PVC
Warranty & Product Information
IAPMO Listed
No
Product Type
Extension Tube
UPC
041193057204