This product requires certification to purchase.

9-1/2 in. 20 ga Slip-Joint Nut and Offset Trap in Chrome

Dearborn

9-1/2 in. 20 ga Slip-Joint Nut and Offset Trap in Chrome

  • Fast #
  • Part #DEA1046ABN1
  • Item #785516
  • Manufacturer Part #1046ABN-1
5 out of 5 Customer Rating
Brand image
Dearborn

9-1/2 in. 20 ga Slip-Joint Nut and Offset Trap in Chrome

  • Fast #
  • Part #DEA1046ABN1
  • Item #785516
  • Manufacturer Part #1046ABN-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 1040
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dearborn® double slip joint trap offset extension tubes are manufactured in 17 or 20 gauge brass for use in tubular drain applications
  • Equipped with a special 30 ft. inflation hose, read-back line and gauge
  • A repair kit is available to fix small tears and punctures
  • Brass or chrome finish
  • Includes 2 nuts and 2 rubber washers
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Connection Type:
Slip-Joint
Gauge (metal):
20 ga
IAPMO Listed:
No
Length:
9-1/2 in
Material:
Brass
Product Type:
Nut, Offset Trap
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
UPC:
041193106742